Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86634
  • Mfr. Model # 86634
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 5-3/4"
  • Item Accident Prevention Tags
  • Includes (100) String Fasteners
  • Material Cardstock
  • Width 3"
  • Hole Size 3/8"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend OUT OF SERVICE / FUERA DE SERVICIO
  • Legend/Background Color Black/Red on White
  • Reverse Side Legend Out of Service Fuera De Servicio
  • Shape Rectangle
  • Legend Color Black
  • Background Color White
  • Language English, Spanish
  • Header Out of Service
  • Legend Style Text
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor Only
  • Header Legend Color Red
  • Laminated No
  • Tie Material Cotton
  • Header Background Color White
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list