TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86494
  • Mfr. Model # 86494
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Caution Tag
  • Includes (10) Nylon Ties
  • Height 7"
  • Width 4"
  • Material Heavy-Duty Polyester
  • Hole Size 3/8"
  • Standards OSHA 1910.145
  • Legend/Background Color Black/Yellow
  • Legend ___Valve Do Not Close This Valve Contains___
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Language English
  • Shape Rectangle
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Tag Subject Plumbing/Valves
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list