Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86482
  • Mfr. Model # 86482
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Item Danger Tag
  • Width 4"
  • Material Heavy-Duty Polyester
  • Hole Size 3/8"
  • Legend 440 Volts
  • Standards OSHA 1910.145
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Header Danger
  • Language English
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Electrical Hazard
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • No. of Ties Included 10
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list