Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86476
  • Mfr. Model # 86476
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Item Danger Tag
  • Material Heavy-Duty Polyester
  • Includes (10) Nylon Ties
  • Width 4"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Legend Ladder Damaged/Unsafe Do Not Use
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Language English
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Ladders
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list