TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86475
  • Mfr. Model # 86475
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Item Danger Tag
  • Material Heavy-Duty Polyester
  • Legend Do Not Use Reason Tagged -Equipment Defective Parts Missing Work Incomplete Dirty Other
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Width 4"
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Header Danger
  • Language English
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Out of Service/Order
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list