Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86468
  • Mfr. Model # 86468
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Item Danger Bilingual Tag
  • Material Heavy-Duty Polyester
  • Width 4"
  • Hole Size 3/8"
  • Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Header Danger
  • Language English, Spanish
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Write on Surface Yes
  • Tie Material Nylon
  • Header Background Color Black, Red, White
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list