TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86467
  • Mfr. Model # 86467
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Material Heavy-Duty Polyester
  • Height 7"
  • Item Danger Bilingual Tag
  • Includes (10) Nylon Ties
  • Width 4"
  • Hole Size 3/8"
  • Legend Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
  • Withstand Pull Force 50 lb.
  • Standards OSHA 1910.145
  • Header Danger
  • Language English, Spanish
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list