Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86454
  • Mfr. Model # 86454
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Fasteners
  • Item Caution Tag
  • Material Reusable Dura-Tag
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black/Yellow
  • Legend This Scaffold Does Not Meet Federal/State OSHA Specifications All Employees Working From This Scaffold Must Wear And Use An Approved Safety Harness. Do Not Alter
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Reverse Side Legend This Scaffold Does Not Meet Federal/State OSHA Specifications
  • Language English
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Grommet Material Metal
  • Withstand Pull Force 85 lb.
  • Tag Subject Scaffolding
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Tie Material Nylon
  • Header Legend Color Black
  • Header Background Color Yellow
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list