Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86453
  • Mfr. Model # 86453
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 5-3/4"
  • Width 3"
  • Includes (10) Nylon Fasteners
  • Material Reusable Dura-Tag
  • Item Scaffolding Tags
  • Hole Size 3/8"
  • Legend Do Not Use This Scaffold Keep Off This Scaffold is Being Erected, Taken Down, or Has Been Found Defective. do Not Alter
  • Legend/Background Color Black on Red
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Reverse Side Legend Inspection Date and Initial
  • Withstand Pull Force 85 lbs.
  • Language English
  • Background Color Red
  • Header Danger
  • Shape Rectangle
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Scaffolding
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Black
  • Write on Surface Yes
  • Header Background Color Red
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list