Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86428
  • Mfr. Model # 86428
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Item Caution Tag
  • Includes (10) Nylon Ties
  • Width 3"
  • Material Heavy-Duty Polyester
  • Hole Size 3/8"
  • Legend Do Not Operate Electricians At Work
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Header Caution
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Grommet Material Metal
  • Write on Surface Yes
  • Header Background Color Black
  • Header Legend Color Yellow
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list