Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86426
  • Mfr. Model # 86426
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Item Caution Tag
  • Material Heavy-Duty Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Do Not Open This Valve
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Language English
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Plumbing/Valves
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Yellow
  • Write on Surface Yes
  • Header Background Color Black
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list