Skip Content
TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86418
  • Mfr. Model # 86418
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes (10) Nylon Ties
  • Height 5-3/4"
  • Material Heavy-Duty Polyester
  • Item Danger Tag
  • Width 3"
  • Hole Size 3/8"
  • Legend Stop Do Not Operate
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Background Color White
  • Legend Style Text
  • Legend Color Black
  • Header Danger
  • Grommet Material Metal
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Write on Surface Yes
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list