TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86414
  • Mfr. Model # 86414
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Item Danger Tag
  • Includes (10) Nylon Ties
  • Width 3"
  • Legend/Background Color Black, Red/White
  • Hole Size 3/8"
  • Material Heavy-Duty Polyester
  • Legend Do Not Use, Reason Tagged Equipment Defective Parts Missing Work Incomplete Dirty Other
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Header Danger
  • Language English
  • Shape Rectangle
  • Background Color White
  • Legend Style Text
  • Legend Color Black
  • Tag Subject Out of Service/Order
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • No. of Ties Included 10
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list