TAG B852 REUSABLE DURA 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B852 REUSABLE DURA 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86410
  • Mfr. Model # 86410
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Item Danger Tag
  • Material Heavy-Duty Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Legend Stand Clear! Automatic Or Remote Controlled Equipment
  • Shape Rectangle
  • Header Danger
  • Language English
  • Legend Color Black
  • Background Color White
  • Tag Subject Accident Prevention
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grommet Material Metal
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list