TAG B851 OSHA DANGER 3.25 X 5.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B851 OSHA DANGER 3.25 X 5.75

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142224
  • Mfr. Model # B30-255-551-ANSICA
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2261
  • Shipping Weight 2.75 lbs

Product Details

Tags are pre-cut with holes, chamfers, and rolls are perforated. 100 tags/roll. Tags are 3.5 in. x 5.75 in. Blank.

Technical Specs

  • Item CAUTION
  • Metal Detectable No
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Colour Black/Yellow
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Width 3-1/4"
  • Legend Caution
  • Adhesive No
  • Standards Conforms to OSHA Specification 1910.145
  • Labels per Roll 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list