Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86624
  • Mfr. Model # 86624
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Fasteners
  • Material Economy Polyester
  • Item Inspection & Material Control Tags
  • Hole Size 3/8"
  • Legend REPAIRS REQUIRED / SEE OTHER SIDE / WHEN REPAIRS ARE COMPLETED. RETURN TAG TO: NAME / DEPT / DATE
  • Width 4"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend/Background Color Black on Orange
  • Reverse Side Legend EQUIPMENT ID / LOCATION / PROBLEM
  • Withstand Pull Force 50 lbs.
  • Shape Rectangle
  • Language English
  • Header Repair Order
  • Background Color Orange
  • Legend Color Black
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color Orange
  • Tie Material Nylon
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Black
  • Laminated No
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list