Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86614
  • Mfr. Model # 86614
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Material Economy Polyester
  • Item Inspection & Material Control Tags
  • Width 4"
  • Includes (10) Nylon Fasteners
  • Hole Size 3/8"
  • Legend Date / By
  • Legend/Background Color Black on Yellow
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Reverse Side Legend Date / By
  • Withstand Pull Force 50 lbs.
  • Shape Rectangle
  • Language English
  • Header Maintenance Record
  • Legend Color Black
  • Legend Style Text
  • Background Color Yellow
  • Write on Surface Yes
  • Header Background Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Header Legend Color Yellow
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list