Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86602
  • Mfr. Model # 86602
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Width 4"
  • Item Caution Tag
  • Hole Size 3/8"
  • Material Economy Polyester
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145
  • Legend Do Not Operate Electricians At Work
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Grommet Material Metal
  • Legend Style Text
  • Header Legend Color Yellow
  • Laminated No
  • Write on Surface Yes
  • Header Background Color Black
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list