Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86595
  • Mfr. Model # 86595
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Item Danger Tag
  • Material Economy Polyester
  • Width 4"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Legend 440 Volts
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Header Danger
  • Shape Rectangle
  • Language English
  • Background Color White
  • Legend Color Black
  • Grommet Material Metal
  • Legend Style Text
  • Tag Subject Electrical Hazard
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list