Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86588
  • Mfr. Model # 86588
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Item Danger Tag
  • Width 4"
  • Hole Size 3/8"
  • Material Economy Polyester
  • Legend Do Not Use Reason Tagged -Equipment Defective Parts Missing Work Incomplete Dirty Other
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Language English
  • Header Danger
  • Background Color White
  • Legend Style Text
  • Legend Color Black
  • Grommet Material Metal
  • Tag Subject Out of Service/Order
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list