Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86581
  • Mfr. Model # 86581
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Item Danger Bilingual Tag
  • Width 4"
  • Hole Size 3/8"
  • Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Material Economy Polyester
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Reverse Side Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Shape Rectangle
  • Header Danger
  • Language English, Spanish
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list