Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86572
  • Mfr. Model # 86572
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Fasteners
  • Item Scaffold OK Tag
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend This Scaffold Has Been Erected To Meet Federal/State OSHA Standards And Is Safe For All Craft Work. Do Not Alter
  • Legend/Background Color Black/Green
  • Standards OSHA 1910.146
  • Withstand Pull Force 75 lb.
  • Reverse Side Legend This Scaffold Has Been Erected To Meet Federal/State OSHA Standards And Is Safe For All Craft Work. Do Not Alter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list