Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86568
  • Mfr. Model # 86568
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 5-3/4"
  • Item Quality Control Tag
  • Includes (10) Nylon Fasteners
  • Material Economy Polyester
  • Legend Date By
  • Hole Size 3/8"
  • Width 3"
  • Legend/Background Color Red/White
  • Reverse Side Legend Date By
  • Standards OSHA 1910.145
  • Shape Rectangle
  • Language English
  • Legend Color Red
  • Header Quality Control
  • Background Color White
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Background Color Red
  • Tie Material Nylon
  • Header Legend Color White
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list