Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86559
  • Mfr. Model # 86559
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Fasteners
  • Item Maintenance Tag
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Date By
  • Standards OSHA 1910.145
  • Reverse Side Legend Date By
  • Legend/Background Color Black/Yellow
  • Shape Rectangle
  • Language English
  • Header Maintenance Record
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Laminated No
  • No. of Ties Included 10
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list