TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86558
  • Mfr. Model # 86558
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Fasteners
  • Item HVAC Filter Replacement Record Tag
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Equipment No.___Location___Date By
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Equipment No.___Location___Date By
  • Standards OSHA 1910.145
  • Header HVAC Filter Replacement Record
  • Shape Rectangle
  • Legend Color Black
  • Background Color Yellow
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list