Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86557
  • Mfr. Model # 86557
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Fasteners
  • Item Safety Inspection Tag
  • Width 3"
  • Legend Equipment ID___ Location___ Date OK Ng By If "Ng", Inspector Must Fill Out A Repair Tag
  • Hole Size 3/8"
  • Legend/Background Color Green/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Equipment ID___ Location___ Date OK Ng By If "Ng", Inspector Must Fill Out A Repair Tag
  • Material Economy Polyester
  • Shape Rectangle
  • Language English
  • Header Safety Equipment Inspection Record
  • Background Color White
  • Legend Color Green
  • Legend Style Text
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Tie Material Nylon
  • No. of Ties Included 10
  • Header Legend Color White
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list