Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86555
  • Mfr. Model # 86555
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Fasteners
  • Material Economy Polyester
  • Item Ladder Inspection Tag
  • Width 3"
  • Legend I.D. NO. / DATE / BY
  • Legend/Background Color Red on White
  • Hole Size 3/8"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Reverse Side Legend I.D. NO. / DATE / BY
  • Language English
  • Shape Rectangle
  • Header Ladder Inspection
  • Legend Color Red
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Red
  • Header Legend Color White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list