Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86554
  • Mfr. Model # 86554
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Item Repair Tag
  • Material Economy Polyester
  • Width 3"
  • Includes (10) Nylon Ties
  • Hole Size 3/8"
  • Legend Equipment ID___ Problem___ Signed By___ Date___ Return This Tag To Maint. Dept. When Repair Work Is Completed
  • Standards OSHA 1910.145
  • Reverse Side Legend Equipment ID___ Problem___ Signed By___ Date___ Return This Tag To Maint. Dept. When Repair Work Is Completed
  • Legend/Background Color Black/Yellow
  • Withstand Pull Force 50 lb.
  • Language English
  • Shape Rectangle
  • Header Repair Tag
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Yellow
  • Write on Surface Yes
  • Header Background Color Black
  • Tie Material Nylon
  • No. of Ties Included 10
  • Laminated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list