Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86547
  • Mfr. Model # 86547
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Item Caution Tag
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Do Not Operate Electricians At Work
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Laminated No
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list