TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86544
  • Mfr. Model # 86544
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Item Caution Tag
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Standards OSHA 1910.145
  • Legend Men Working On Machinery
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Language English
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Accident Prevention
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Tie Material Nylon
  • Header Background Color Black
  • Header Legend Color Yellow
  • No. of Ties Included 10
  • Write on Surface Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list