Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86543
  • Mfr. Model # 86543
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Material Economy Polyester
  • Hole Size 3/8"
  • Width 3"
  • Item Caution Tag
  • Legend Out Of Order
  • Legend/Background Color Black/Yellow
  • Includes (10) Nylon Ties
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Language English
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Write on Surface Yes
  • Tag Subject Out of Service/Order
  • Grommet Material Metal
  • Header Background Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Yellow
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list