Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86542
  • Mfr. Model # 86542
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes (10) Nylon Ties
  • Item Danger Tag
  • Width 3"
  • Height 5-3/4"
  • Material Polyester
  • Legend High Voltage
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Language English
  • Header Danger
  • Background Color White
  • Grommet Material Metal
  • Legend Color Black
  • Tag Subject Electrical Hazard
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Tie Material Nylon
  • Header Background Color Black, Red, White
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list