Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86541
  • Mfr. Model # 86541
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Item Danger Tag
  • Includes (10) Nylon Ties
  • Material Economy Polyester
  • Hole Size 3/8"
  • Width 3"
  • Legend Hot
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Background Color White
  • Shape Rectangle
  • Language English
  • Header Danger
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Hot Work
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grommet Material Metal
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Write on Surface Yes
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list