TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86537
  • Mfr. Model # 86537
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Material Economy Polyester
  • Item Danger Tag
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Legend Stop Do Not Operate
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag
  • Withstand Pull Force 50 lbs.
  • Legend Color Black
  • Header Danger
  • Background Color White
  • Shape Rectangle
  • Legend Style Text
  • Grommet Material Metal
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated No
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list