Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86533
  • Mfr. Model # 86533
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Item Danger Tag
  • Material Economy Polyester
  • Hole Size 3/8"
  • Width 3"
  • Legend Do Not Use, Reason Tagged Equipment Defective Parts Missing Work Incomplete Dirty Other
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Header Danger
  • Shape Rectangle
  • Language English
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Out of Service/Order
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Write on Surface Yes
  • Tie Material Nylon
  • Header Background Color Black, Red, White
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list