Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86532
  • Mfr. Model # 86532
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Item Maintenance Tag
  • Includes (10) Nylon Ties
  • Material Economy Polyester
  • Hole Size 3/8"
  • Width 3"
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145
  • Legend Mechanical Repairs Required
  • Withstand Pull Force 50 lb.
  • Reverse Side Legend Mechanical Repairs Required
  • Language English
  • Shape Rectangle
  • Header Maintenance Order
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Background Color Black
  • Laminated No
  • Header Legend Color Yellow
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list