Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86529
  • Mfr. Model # 86529
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Width 3"
  • Material Economy Polyester
  • Height 5-3/4"
  • Item Danger Tag
  • Includes (10) Nylon Ties
  • Hole Size 3/8"
  • Legend Stand Clear Automatic Or Remote Controlled Equipment
  • Standards OSHA 1910.145
  • Legend/Background Color Black, Red/White
  • Withstand Pull Force 50 lb.
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Background Color White
  • Language English
  • Header Danger
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Header Legend Color White
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Black, Red, White
  • No. of Ties Included 10
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list