TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86527
  • Mfr. Model # 86527
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Item Danger Tag
  • Includes (10) Nylon Ties
  • Material Economy Polyester
  • Hole Size 3/8"
  • Width 3"
  • Legend Pinch Point, Stay Clear
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Standards OSHA 1910.145
  • Withstand Pull Force 50 lb.
  • Header Danger
  • Language English
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list