Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86525
  • Mfr. Model # 86525
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Item Danger Bilingual Tag
  • Includes (10) Nylon Ties
  • Material Economy Polyester
  • Hole Size 3/8"
  • Width 3"
  • Legend Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Language English, Spanish
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list