Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86524
  • Mfr. Model # 86524
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Includes (10) Nylon Ties
  • Height 5-3/4"
  • Width 3"
  • Item Out Of Service Bilingual Tag
  • Material Economy Polyester
  • Hole Size 3/8"
  • Legend Out Of Service/Fuera De Servicio (Front), Out Of Service/Fuera De Servicio (Back)
  • Legend/Background Color Black and Red/White
  • Withstand Pull Force 50 lb.
  • Standards OSHA 1910.145
  • Header Out of Service
  • Shape Rectangle
  • Language English, Spanish
  • Background Color White
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text
  • Header Legend Color Red
  • Laminated No
  • Write on Surface Yes
  • No. of Ties Included 10
  • Header Background Color White
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list