Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86522
  • Mfr. Model # 86522
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Material Economy Polyester
  • Item Danger Tag
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Legend Hands Off Do Not Operate
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Withstand Pull Force 50 lb.
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated No
  • Write on Surface Yes
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list