Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86517
  • Mfr. Model # 86517
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Includes (10) Nylon Ties
  • Height 7"
  • Item Danger Tag
  • Material Self-Laminating Polyester
  • Width 4"
  • Hole Size 3/8"
  • Legend Out Of Service
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Language English
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Color Black
  • Background Color White
  • Header Danger
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Out of Service/Order
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list