Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86514
  • Mfr. Model # 86514
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Includes (10) Nylon Ties
  • Item Caution Tag
  • Material Self-Laminating Polyester
  • Width 4"
  • Hole Size 3/8"
  • Legend/Background Color Black/Yellow
  • Legend Caution (Header), Blank (Front), Do Not Remove This Tag, Remarks (Back)
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Caution
  • Language English
  • Legend Style Text
  • Background Color Yellow
  • Legend Color Black
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Header Background Color Black
  • Header Legend Color Yellow
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list