Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86460
  • Mfr. Model # 86460
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.16 lbs

Product Details

Durable B-851 polyester with a 1 mil polyester overlay. Personalize by writing on special instructions, hazards or warnings. Protect and seal message with adhesive overlay. 10 tags per package with nylon fasteners.

Technical Specs

  • Height 5-3/4"
  • Material Economy Polyester
  • Item Self-Laminating Tags
  • Includes (10) Nylon Ties
  • Legend Do Not Open This Valve/Signed by/Date/Phone
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black/Red on White
  • Reverse Side Legend Do Not Remove This Tag/Remarks
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Shape Rectangle
  • Language English
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Plumbing/Valves
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • No. of Ties Included 10
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Tie Material Nylon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List