TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86459
  • Mfr. Model # 86459
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.14 lbs

Product Details

Durable B-851 polyester with a 1 mil polyester overlay. Personalize by writing on special instructions, hazards or warnings. Protect and seal message with adhesive overlay. 10 tags per package with nylon fasteners.

Technical Specs

  • Item Self-Laminating Tags
  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Out of Service/Signed by/Date/Phone
  • Withstand Pull Force 50 lbs.
  • Reverse Side Legend Do Not Remove This Tag/Remarks
  • Legend/Background Color Black/Red on White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Shape Rectangle
  • Language English
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Grommet Material Metal
  • Header Legend Color White
  • Tag Subject Out of Service/Order
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list