Skip Content
TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B851 ECONOMY POLYESTER 10/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86456
  • Mfr. Model # 86456
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.14 lbs

Product Details

Durable B-851 polyester with a 1 mil polyester overlay. Personalize by writing on special instructions, hazards or warnings. Protect and seal message with adhesive overlay. 10 tags per package with nylon fasteners.

Technical Specs

  • Height 5-3/4"
  • Includes (10) Nylon Ties
  • Hole Size 3/8"
  • Item Self-Laminating Tags
  • Material Economy Polyester
  • Width 3"
  • Legend Caution
  • Legend/Background Color Black on Yellow
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Withstand Pull Force 50 lbs.
  • Reverse Side Legend (Blank)
  • Shape Rectangle
  • Language English
  • Background Color Yellow
  • Legend Color Black
  • Header Caution
  • Legend Style Text
  • Tag Subject Accident Prevention
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grommet Material Metal
  • Header Legend Color Yellow
  • Header Background Color Black
  • Write on Surface Yes
  • Laminated Yes
  • No. of Ties Included 10
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list