Skip Content
TAG 2PART EQUIP LOCKED OUT PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG 2PART EQUIP LOCKED OUT PL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105370
  • Mfr. Model # 105370
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.35 lbs

Product Details

Two-part tags provide enhanced operational control and record-keeping. Stub is removed when tag is attached to a lockout point. Only the employee in possession of the stub has the authority to remove the tag

Technical Specs

  • Material Economy Polyester
  • Item Two-Part Perforated Tag
  • Height 7"
  • Includes Nylon Cable Ties
  • Width 4"
  • Hole Size 3/8"
  • Legend/Background Color Red/Black on White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Legend Equipment Locked Out
  • Shape Rectangle
  • Header Danger
  • Background Color Red, White
  • Legend Style Text
  • Legend Color Black
  • Grommet Material Brass
  • Write on Surface Yes
  • Header Legend Color White
  • Tie Material Nylon
  • Laminated Yes
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list