TAG 2PART EQUIP DO NOT OPERATE PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG 2PART EQUIP DO NOT OPERATE PL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105371
  • Mfr. Model # PLLT4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.36 lbs

Product Details

Two-part tags provide enhanced operational control and record-keeping. Stub is removed when tag is attached to a lockout point. Only the employee in possession of the stub has the authority to remove the tag

Technical Specs

  • Item Do Not Operate
  • Material 10 mil Polyester
  • Includes Nylon Cable Ties
  • Height 7-1/2"
  • Width 4"
  • Hole Size 3/8"
  • Legend Do Not Operate Reason
  • Legend/Background Color Black, Red/White
  • Shape Rectangle
  • Header Danger
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Legend Color Black
  • Background Color Red, White
  • Write on Surface Yes
  • Grommet Material Brass
  • Header Legend Color White
  • Laminated Yes
  • Header Background Color Black, Red, White
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list