Skip Content
TAG 2IN SQR STEEL VALVE 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG 2IN SQR STEEL VALVE 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44403
  • Mfr. Model # 44403
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Colour Steel
  • Item Blank Tag
  • Material Stainless Steel
  • Height 2"
  • Hole Size 3/16"
  • Width 2"
  • Shape Square
  • Number Series Blank
  • Thickness 0.024 in
  • Operating Temp. Range -40 Degrees F - 1501 Degrees F
  • Indoor/Outdoor Usage Outdoor Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list