Skip Content
TAG 26 THRU 50 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG 26 THRU 50 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23201
  • Mfr. Model # 23201
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 1-1/2"
  • Colour Brass
  • Item Numbered Tag
  • Material Brass
  • Width 1-1/2"
  • Hole Size 3/16"
  • Includes (25) Numbered Tags
  • Number Series 26 - 50
  • Shape Round
  • Thickness 0.04 in
  • Operating Temp. Range -40 Degrees F - 1200 Degrees F
  • Indoor/Outdoor Usage Outdoor Only
  • Engraved/Stamped Stamped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list